Pressure Regulator, 1/4 In, 10 to 30 psi

SPENCE |Zoro #: G0652592|Mfr #: D50-C1A9C

$213.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652592 Mfr #: D50-C1A9C
Series: D50Max. Temp.: 400 Degrees F
Max. Pressure: 200 psiBody Material: Cast Iron
Item: Direct Acting Pressure RegulatorStandards: ANSI/FCI 70 Class IV Shutoff
Inlet Size: 1/4"Length: 6"
Height: 8-5/8"Pressure Adjustment Range: 10 to 30 psi
Outlet Size: 1/4"Country of Origin (subject to change): Canada

Product Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 6 In., Height 8-5/8 In., Pressure Adjustment Range 10 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Product Reviews

Save 15% when you sign up for Z-mail.