Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pressure Regulator, 2 In, 5 to 40 psi

  • Zoro #: G1247443
  • Mfr #: D50-C1H9B
Tap to zoom
Hover or click to zoom
$986.40
  • Item: Direct Acting Pressure Regulator
  • Series: D50
  • Body Material: Cast iron
See full product details
This item ships free.

Spence #D50-C1H9B Specifications

  • Zoro #: G1247443
  • Mfr #: D50-C1H9B
  • Item: Direct Acting Pressure Regulator
  • Series: D50
  • Body Material: Cast iron
  • Inlet Size: 2 in
  • Outlet Size: 2 in
  • Length: 9 in
  • Height: 14 1/4 in
  • Max. Temp.: 400 Degrees F
  • Pressure Adjustment Range: 5 to 40 psi
  • Application: Steam, Water or Gas
  • Max. Pressure: 200 psi
  • Standards: ANSI/FCI 70 Class IV Shutoff
  • Length (Straight Wireway): 9 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Length 9 in, Height 14 1/4 in, Pressure Adjustment Range 5 to 40 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Restrictions and Compliance

Reviews of Spence #D50-C1H9B