KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Regulator, 3/4 In, 30 to 140 psi

SPENCE| Zoro #: G1895896| Mfr #: D50-C1D9H

$284.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Series: D50
Pressure Adjustment Range: 30 to 140 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895896 Mfr #: D50-C1D9H
Inlet Size: 3/4"Series: D50
Pressure Adjustment Range: 30 to 140 psiBody Material: Cast iron
Max. Pressure: 200 psiHeight: 8-5/8"
Length: 6"Max. Temp.: 400 Degrees F
Outlet Size: 3/4"Item: Direct Acting Pressure Regulator
Standards: ANSI/FCI 70 Class IV ShutoffCountry of Origin (subject to change): Canada

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 3/4 In., Outlet Size 3/4 In., Length 6 In., Height 8-5/8 In., Pressure Adjustment Range 30 to 140 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Reviews