HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Regulator, 3/8 In, 3 to 15 psi

SPENCE| Zoro #: G1402721| Mfr #: D50-C1B9A

$236.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Adjustment Range: 3 to 15 psi
Max. Temp.: 400 Degrees F
Body Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402721 Mfr #: D50-C1B9A
Pressure Adjustment Range: 3 to 15 psiMax. Temp.: 400 Degrees F
Body Material: Cast ironSeries: D50
Standards: ANSI/FCI 70 Class IV ShutoffLength: 6"
Outlet Size: 3/8"Max. Pressure: 200 psi
Height: 8-5/8"Item: Direct Acting Pressure Regulator
Inlet Size: 3/8"Country of Origin (subject to change): Canada

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 6 In., Height 8-5/8 In., Pressure Adjustment Range 3 to 15 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Reviews