KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Regulator, 3/8 In, 30 to 140 psi

SPENCE| Zoro #: G1546867| Mfr #: D50-C1B9H

$236.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: D50
Body Material: Cast iron
Pressure Adjustment Range: 30 to 140 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546867 Mfr #: D50-C1B9H
Series: D50Body Material: Cast iron
Pressure Adjustment Range: 30 to 140 psiMax. Pressure: 200 psi
Length: 6"Outlet Size: 3/8"
Max. Temp.: 400 Degrees FHeight: 8-5/8"
Item: Direct Acting Pressure RegulatorStandards: ANSI/FCI 70 Class IV Shutoff
Inlet Size: 3/8"Country of Origin (subject to change): Canada

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 6 In., Height 8-5/8 In., Pressure Adjustment Range 30 to 140 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Reviews