SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 1-1/2 In, 125 psi

SPENCE| Zoro #: G0235907| Mfr #: 041AGGA-125

$289.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Stainless SteelOverall Height: 9-11/16"Inlet Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235907 Mfr #: 041AGGA-125
Spring Material: Stainless SteelOverall Height: 9-11/16"
Inlet Size: 1-1/2"Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Disc Material: BronzeOutlet Size: 1-1/2"
Pressure Range: 10 to 250 psiOverall Length: 3-15/16"
Factory Set Pressure: 125 psiStandards: ASME Air And Gas Service
Temp. Range: -20 Degrees to 406 Degrees FSeat Material: EPDM
Test Lever: YesOutlet Type: MNPT
Body Material: BronzeItem: Safety Relief Valve
Inlet Type: FNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9-11/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-15/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews