Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/2 In, 150 psi
  • Zoro #: G0235313
  • Mfr #: 0031GGA-150
$359.80
  • Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Temp. Range: -20 Degrees to 406 Degrees F
  • Factory Set Pressure: 150 psi
See full product details
This item ships free.

Spence #0031GGA-150 Specifications

  • Zoro #: G0235313
  • Mfr #: 0031GGA-150
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc Temp. Range: -20 Degrees to 406 Degrees F
Factory Set Pressure: 150 psi Body Material: Bronze
Outlet Type: FNPT Spring Material: Stainless Steel
Disc Material: Bronze Item: Safety Relief Valve
Standards: ASME Steam Service Overall Height: 9-11/16"
Outlet Size: 1-1/2" Inlet Type: MNPT
Seat Material: EPDM Inlet Size: 1-1/2"
Overall Length: 3-15/16" Pressure Range: 10 to 250 psi
Test Lever: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 150 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9-11/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-15/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions and Compliance

Reviews of Spence #0031GGA-150