Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/2 x 2 In, 125 psi
  • Zoro #: G0235952
  • Mfr #: 041AHGA-125
$411.06
  • Item: Safety Relief Valve
  • Spring Material: Stainless Steel
  • Overall Height: 12-1/8"
See full product details
This item ships free.

Spence #041AHGA-125 Specifications

  • Zoro #: G0235952
  • Mfr #: 041AHGA-125
Item: Safety Relief Valve Spring Material: Stainless Steel
Overall Height: 12-1/8" Pressure Range: 10 to 250 psi
Outlet Size: 2" Factory Set Pressure: 125 psi
Body Material: Bronze Inlet Size: 1-1/2"
Standards: ASME Air And Gas Service Inlet Type: FNPT
Outlet Type: MNPT Test Lever: Yes
Seat Material: EPDM Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Temp. Range: -20 Degrees to 406 Degrees F Disc Material: Bronze
Overall Length: 5-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AHGA-125