Safety Relief Valve, 1-1/2 x 2 In, 150 psi

SPENCE| Zoro #: G1953034| Mfr #: 710NDGH-A150

$638.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953034 Mfr #: 710NDGH-A150
Seat Material: PTFEStandards: ASME And API 527
Outlet Type: MNPTItem: Safety Relief Valve
Spring Material: Stainless SteelBody Material: Bronze
Application: Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etcTest Lever: No
Pressure Range: 10 to 400 psiInlet Type: FNPT
Disc Material: Copper AlloyTemp. Range: -423 Degrees to 400 Degrees F
Factory Set Pressure: 150 psiOutlet Size: 2"
Inlet Size: 1-1/2"Overall Height: 9-11/16"
Country of Origin (subject to change): Unknown

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 10 to 400 psi, Disc Material Copper Alloy, Overall Height 9-11/16 In., Application Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -423 Degrees to 400 Degrees F, Test Lever No, Standards ASME And API 527

Product Reviews