Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/2In, 25psi, Bronze
  • Zoro #: G0235873
  • Mfr #: 041AGGA-025
$348.25
  • Factory Set Pressure: 25 psi
  • Spring Material: Stainless Steel
  • Inlet Type: FNPT
See full product details
This item ships free.

Spence #041AGGA-025 Specifications

  • Zoro #: G0235873
  • Mfr #: 041AGGA-025
Factory Set Pressure: 25 psi Spring Material: Stainless Steel
Inlet Type: FNPT Overall Height: 9-11/16"
Inlet Size: 1-1/2" Standards: ASME Air And Gas Service
Body Material: Bronze Disc Material: Bronze
Outlet Type: MNPT Outlet Size: 1-1/2"
Temp. Range: -20 Degrees to 406 Degrees F Pressure Range: 10 to 250 psi
Test Lever: Yes Seat Material: EPDM
Item: Safety Relief Valve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9-11/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AGGA-025