Safety Relief Valve, 1-1/2In, 50psi, Bronze

SPENCE| Zoro #: G0235286| Mfr #: 0031GGA-050

$286.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Safety Relief Valve
Temp. Range: -20 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235286 Mfr #: 0031GGA-050
Outlet Type: FNPTItem: Safety Relief Valve
Temp. Range: -20 Degrees to 406 Degrees FInlet Size: 1-1/2"
Body Material: BronzeFactory Set Pressure: 50 psi
Outlet Size: 1-1/2"Overall Height: 9-11/16"
Overall Length: 3-15/16"Standards: ASME Steam Service
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcPressure Range: 10 to 250 psi
Test Lever: YesSpring Material: Stainless Steel
Disc Material: BronzeSeat Material: EPDM
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9-11/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-15/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews