Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/4 In, 125 psi
  • Zoro #: G0235182
  • Mfr #: 0031FFA-125
$318.43
  • Inlet Type: FNPT
  • Overall Length: 3-1/8"
  • Factory Set Pressure: 125 psi
See full product details
This item ships free.

Spence #0031FFA-125 Specifications

  • Zoro #: G0235182
  • Mfr #: 0031FFA-125
Inlet Type: FNPT Overall Length: 3-1/8"
Factory Set Pressure: 125 psi Overall Height: 9"
Outlet Size: 1-1/4" Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Item: Safety Relief Valve Spring Material: Stainless Steel
Test Lever: Yes Seat Material: EPDM
Temp. Range: -20 Degrees to 406 Degrees F Body Material: Bronze
Pressure Range: 10 to 250 psi Inlet Size: 1-1/4"
Standards: ASME Steam Service Disc Material: Bronze
Outlet Type: MNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-1/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions and Compliance

Reviews of Spence #0031FFA-125