Safety Relief Valve, 1-1/4 In, 250 psi

SPENCE| Zoro #: G1497562| Mfr #: 710NCFF-A250

$708.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497562 Mfr #: 710NCFF-A250
Disc Material: Copper AlloyItem: Safety Relief Valve
Body Material: BronzeApplication: Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc
Test Lever: NoSpring Material: Stainless Steel
Pressure Range: 10 to 400 psiInlet Type: FNPT
Standards: ASME And API 527Outlet Type: MNPT
Temp. Range: -423 Degrees to 400 Degrees FSeat Material: PTFE
Factory Set Pressure: 250 psiOutlet Size: 1-1/4"
Inlet Size: 1-1/4"Overall Height: 8-5/8"
Country of Origin (subject to change): Unknown

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 250 psi, Pressure Range 10 to 400 psi, Disc Material Copper Alloy, Overall Height 8-5/8 In., Application Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -423 Degrees to 400 Degrees F, Test Lever No, Standards ASME And API 527