KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1-1/4x1-1/2 In, 15psi

SPENCE| Zoro #: G1340857| Mfr #: 0010ZFA-015

$117.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Body Material: Cast iron
Factory Set Pressure: 15 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340857 Mfr #: 0010ZFA-015
Inlet Size: 1-1/4"Body Material: Cast iron
Factory Set Pressure: 15 psiPressure Range: 5 to 15 psi
Overall Height: 5"Application: Liquid, Steam, Air and Gas
Test Lever: NoSeat Material: Bronze
Spring Material: Plated SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1-1/2"
Item: Safety Relief ValveDisc Material: Brass ASTM B16/Bronze ASTM B62
Temp. Range: -20 Degrees to 250 Degrees FStandards: ASME IV Low Pressure Heating Boiler
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 5 In., Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 250 Degrees F, Test Lever No, Standards ASME IV Low Pressure Heating Boiler

Reviews