Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1-1/4x1-1/2 In, 25psi (Discontinued)
Mfr # 041AGFA-025
Zoro # G0235821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1-1/4"
- Outlet Size 1-1/2"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT