KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1-1/4x1-1/2 In, 50psi

SPENCE| Zoro #: G0235837| Mfr #: 041AGFA-050

$308.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Overall Length: 3-15/16"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235837 Mfr #: 041AGFA-050
Inlet Size: 1-1/4"Overall Length: 3-15/16"
Body Material: BronzeFactory Set Pressure: 50 psi
Pressure Range: 10 to 250 psiOverall Height: 9-11/16"
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcTest Lever: Yes
Seat Material: EPDMSpring Material: Stainless Steel
Inlet Type: FNPTOutlet Type: MNPT
Outlet Size: 1-1/2"Item: Safety Relief Valve
Disc Material: BronzeTemp. Range: -20 Degrees to 406 Degrees F
Standards: ASME Air And Gas ServiceCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9-11/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-15/16 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews