PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Safety Relief Valve, 1 In, 100 psi, Bronze

SPENCE| Zoro #: G0235094| Mfr #: 0031EEA-100

$237.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME Steam ServiceOutlet Size: 1"Spring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235094 Mfr #: 0031EEA-100
Standards: ASME Steam ServiceOutlet Size: 1"
Spring Material: Stainless SteelOverall Height: 7-1/8"
Disc Material: BronzePressure Range: 10 to 250 psi
Seat Material: EPDMItem: Safety Relief Valve
Inlet Size: 1"Inlet Type: FNPT
Overall Length: 3"Outlet Type: MNPT
Test Lever: YesFactory Set Pressure: 100 psi
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcBody Material: Bronze
Temp. Range: -20 Degrees to 406 Degrees FCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews