Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 In, 125 psi, Bronze
  • Zoro #: G0235103
  • Mfr #: 0031EEA-125
$249.12
  • Overall Height: 7-1/8"
  • Temp. Range: -20 Degrees to 406 Degrees F
  • Standards: ASME Steam Service
See full product details
This item ships free.

Spence #0031EEA-125 Specifications

  • Zoro #: G0235103
  • Mfr #: 0031EEA-125
Overall Height: 7-1/8" Temp. Range: -20 Degrees to 406 Degrees F
Standards: ASME Steam Service Spring Material: Stainless Steel
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc Item: Safety Relief Valve
Test Lever: Yes Overall Length: 3"
Outlet Size: 1" Disc Material: Bronze
Inlet Size: 1" Inlet Type: FNPT
Outlet Type: MNPT Pressure Range: 10 to 250 psi
Body Material: Bronze Seat Material: EPDM
Factory Set Pressure: 125 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions and Compliance

Reviews of Spence #0031EEA-125