Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 In, 125 psi, Bronze
  • Zoro #: G0235706
  • Mfr #: 041AEEA-125
$260.93
  • Temp. Range: -20 Degrees to 406 Degrees F
  • Item: Safety Relief Valve
  • Factory Set Pressure: 125 psi
See full product details
This item ships free.

Spence #041AEEA-125 Specifications

  • Zoro #: G0235706
  • Mfr #: 041AEEA-125
Temp. Range: -20 Degrees to 406 Degrees F Item: Safety Relief Valve
Factory Set Pressure: 125 psi Overall Height: 7-1/8"
Spring Material: Stainless Steel Standards: ASME Air And Gas Service
Body Material: Bronze Inlet Type: FNPT
Inlet Size: 1" Overall Length: 3"
Disc Material: Bronze Application: Pressure Reducing Stations, OEM Equipment etc
Outlet Type: MNPT Outlet Size: 1"
Seat Material: EPDM Pressure Range: 10 to 250 psi
Test Lever: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AEEA-125