Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 In, 150 psi, Bronze
  • Zoro #: G0235715
  • Mfr #: 041AEEA-150
$259.98
  • Seat Material: EPDM
  • Item: Safety Relief Valve
  • Disc Material: Bronze
See full product details
This item ships free.

Spence #041AEEA-150 Specifications

  • Zoro #: G0235715
  • Mfr #: 041AEEA-150
Seat Material: EPDM Item: Safety Relief Valve
Disc Material: Bronze Standards: ASME Air And Gas Service
Factory Set Pressure: 150 psi Overall Height: 7-1/8"
Temp. Range: -20 Degrees to 406 Degrees F Spring Material: Stainless Steel
Outlet Size: 1" Overall Length: 3"
Test Lever: Yes Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Inlet Size: 1" Inlet Type: MNPT
Outlet Type: FNPT Pressure Range: 10 to 250 psi
Body Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AEEA-150