Safety Relief Valve, 1 In, 25 psi, Bronze

SPENCE| Zoro #: G0235076| Mfr #: 0031EEA-025

$236.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Type: FNPTTest Lever: YesPressure Range: 10 to 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235076 Mfr #: 0031EEA-025
Inlet Type: FNPTTest Lever: Yes
Pressure Range: 10 to 250 psiOutlet Type: MNPT
Overall Length: 3"Temp. Range: -20 Degrees to 406 Degrees F
Outlet Size: 1"Seat Material: EPDM
Spring Material: Stainless SteelItem: Safety Relief Valve
Inlet Size: 1"Overall Height: 7-1/8"
Body Material: BronzeDisc Material: Bronze
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcStandards: ASME Steam Service
Factory Set Pressure: 25 psiCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews