Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 In, 25 psi, Bronze
  • Zoro #: G0235672
  • Mfr #: 041AEEA-025
$259.98
  • Outlet Type: MNPT
  • Temp. Range: -20 Degrees to 406 Degrees F
  • Standards: ASME Air And Gas Service
See full product details
This item ships free.

Spence #041AEEA-025 Specifications

  • Zoro #: G0235672
  • Mfr #: 041AEEA-025
Outlet Type: MNPT Temp. Range: -20 Degrees to 406 Degrees F
Standards: ASME Air And Gas Service Seat Material: EPDM
Spring Material: Stainless Steel Overall Height: 7-1/8"
Inlet Size: 1" Inlet Type: FNPT
Body Material: Bronze Disc Material: Bronze
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc Outlet Size: 1"
Pressure Range: 10 to 250 psi Overall Length: 3"
Item: Safety Relief Valve Test Lever: Yes
Factory Set Pressure: 25 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AEEA-025