KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1 In, 50 psi, Bronze

SPENCE| Zoro #: G0235085| Mfr #: 0031EEA-050

$237.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 10 to 250 psi
Body Material: Bronze
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235085 Mfr #: 0031EEA-050
Pressure Range: 10 to 250 psiBody Material: Bronze
Overall Length: 3"Factory Set Pressure: 50 psi
Spring Material: Stainless SteelSeat Material: EPDM
Outlet Size: 1"Disc Material: Bronze
Test Lever: YesTemp. Range: -20 Degrees to 406 Degrees F
Item: Safety Relief ValveApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Overall Height: 7-1/8"Inlet Type: MNPT
Outlet Type: FNPTStandards: ASME Steam Service
Inlet Size: 1"Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews