Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1 x 1-1/4 In, 125 psi (Discontinued)
Mfr # 0031FEA-125
Zoro # G0235155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1 in
- Outlet Size 1 1/4 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT