Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 x 1-1/4 In, 25 psi
  • Zoro #: G0235121
  • Mfr #: 0031FEA-025
$210.39
  • Outlet Type: MNPT
  • Disc Material: Bronze
  • Inlet Type: FNPT
See full product details
This item ships free.

Spence #0031FEA-025 Specifications

  • Zoro #: G0235121
  • Mfr #: 0031FEA-025
Outlet Type: MNPT Disc Material: Bronze
Inlet Type: FNPT Pressure Range: 10 to 250 psi
Standards: ASME Steam Service Body Material: Bronze
Factory Set Pressure: 25 psi Outlet Size: 1-1/4"
Inlet Size: 1" Item: Safety Relief Valve
Temp. Range: -20 Degrees to 406 Degrees F Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Test Lever: Yes Overall Height: 9"
Seat Material: Bronze, Metal Overall Length: 3-1/2"
Spring Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-1/2 In., Seat Material Bronze, Metal, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions and Compliance

Reviews of Spence #0031FEA-025