Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1 x 1-1/4 In, 50 psi
  • Zoro #: G0235733
  • Mfr #: 041AFEA-050
$279.73
  • Inlet Size: 1"
  • Temp. Range: -20 Degrees to 406 Degrees F
  • Item: Safety Relief Valve
See full product details
This item ships free.

Spence #041AFEA-050 Specifications

  • Zoro #: G0235733
  • Mfr #: 041AFEA-050
Inlet Size: 1" Temp. Range: -20 Degrees to 406 Degrees F
Item: Safety Relief Valve Outlet Size: 1-1/4"
Standards: ASME Sect 8 Air/Gas Service Application: Pressure Reducing Stations, OEM Equipment etc
Disc Material: Bronze Spring Material: Stainless Steel
Seat Material: EPDM Overall Height: 9"
Factory Set Pressure: 50 psi Outlet Type: MNPT
Overall Length: 3-1/2" Body Material: Bronze
Test Lever: Yes Inlet Type: FNPT
Pressure Range: 10 to 250 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9 In., Application Pressure Reducing Stations, OEM Equipment etc, Overall Length 3-1/2 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Sect 8 Air/Gas Service

Restrictions and Compliance

Reviews of Spence #041AFEA-050