BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 1/2 x 3/4 In, 25 psi

SPENCE| Zoro #: G0234927| Mfr #: 0031DCA-025

$204.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Type: MNPTTest Lever: YesPressure Range: 10 to 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234927 Mfr #: 0031DCA-025
Inlet Type: MNPTTest Lever: Yes
Pressure Range: 10 to 250 psiOutlet Type: FNPT
Overall Length: 2-1/4"Temp. Range: -20 Degrees to 406 Degrees F
Outlet Size: 3/4"Seat Material: EPDM
Spring Material: Stainless SteelItem: Safety Relief Valve
Inlet Size: 1/2"Overall Height: 6-9/16"
Body Material: BronzeDisc Material: Bronze
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcStandards: ASME Steam Service
Factory Set Pressure: 25 psiCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 6-9/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 2-1/4 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews