KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1/2 x 3/4 In, 25 psi

SPENCE| Zoro #: G0235523| Mfr #: 041ADCA-025

$193.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2"
Overall Length: 2-1/4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235523 Mfr #: 041ADCA-025
Inlet Size: 1/2"Overall Length: 2-1/4"
Body Material: BronzeFactory Set Pressure: 25 psi
Pressure Range: 10 to 250 psiOverall Height: 6-9/16"
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcTest Lever: Yes
Seat Material: EPDMSpring Material: Stainless Steel
Inlet Type: FNPTOutlet Type: MNPT
Outlet Size: 3/4"Item: Safety Relief Valve
Disc Material: BronzeTemp. Range: -20 Degrees to 406 Degrees F
Standards: ASME Air And Gas ServiceCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 6-9/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 2-1/4 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews