BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 1/2 x 3/4 In, 50 psi

SPENCE| Zoro #: G0235532| Mfr #: 041ADCA-050

$192.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 3/4"Outlet Type: MNPTOverall Height: 6-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235532 Mfr #: 041ADCA-050
Outlet Size: 3/4"Outlet Type: MNPT
Overall Height: 6-9/16"Item: Safety Relief Valve
Standards: ASME Air And Gas ServiceInlet Size: 1/2"
Pressure Range: 10 to 250 psiSeat Material: EPDM
Disc Material: BronzeTemp. Range: -20 Degrees to 406 Degrees F
Inlet Type: FNPTTest Lever: Yes
Factory Set Pressure: 50 psiOverall Length: 2-1/4"
Body Material: BronzeApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Spring Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 6-9/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 2-1/4 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews