Safety Relief Valve, 2-1/2 In, 100 psi

SPENCE| Zoro #: G0236092| Mfr #: 041AJJA-100

$681.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: MNPTItem: Safety Relief ValveTemp. Range: -20 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236092 Mfr #: 041AJJA-100
Outlet Type: MNPTItem: Safety Relief Valve
Temp. Range: -20 Degrees to 406 Degrees FInlet Size: 2-1/2"
Body Material: BronzeFactory Set Pressure: 100 psi
Outlet Size: 2-1/2"Overall Height: 13-5/16"
Overall Length: 5-5/8"Standards: ASME Air And Gas Service
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etcPressure Range: 10 to 250 psi
Test Lever: YesSpring Material: Stainless Steel
Disc Material: BronzeSeat Material: EPDM
Inlet Type: FNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2-1/2 In., Outlet Size 2-1/2 In., Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 13-5/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-5/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews