JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Safety Relief Valve, 2-1/2 In, 15 psi

SPENCE| Zoro #: G0790063| Mfr #: 0010ZJA-015

$529.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790063 Mfr #: 0010ZJA-015
Disc Material: Brass ASTM B16/Bronze ASTM B62Standards: ASME IV Low Pressure Heating Boiler
Test Lever: NoApplication: Liquid, Steam, Air and Gas
Outlet Type: FNPTTemp. Range: -20 Degrees to 250 Degrees F
Body Material: Cast ironPressure Range: 5 to 15 PSI
Seat Material: BronzeSpring Material: Plated Steel
Item: Safety Relief ValveFactory Set Pressure: 15 psi
Inlet Type: MNPTOutlet Size: 2-1/2"
Inlet Size: 2-1/2"Overall Height: 8-3/8"
Country of Origin (subject to change): United States

Product Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2-1/2 In., Outlet Size 2-1/2 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 8-3/8 In., Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 250 Degrees F, Test Lever No, Standards ASME IV Low Pressure Heating Boiler

Product Reviews