Safety Relief Valve, 2-1/2 In, 50 psi

SPENCE |Zoro #: G1296267|Mfr #: 015CZJA-050

$484.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296267 Mfr #: 015CZJA-050
Seat Material: BronzeStandards: ASME for Air Service
Outlet Type: MNPTItem: Safety Relief Valve
Spring Material: Plated SteelBody Material: Cast Iron
Application: Liquid, Steam, Air and GasTest Lever: No
Pressure Range: 5 to 60 psiInlet Type: FNPT
Disc Material: Brass ASTM B16/Bronze ASTM B62Temp. Range: -20 Degrees to 400 Degrees F
Factory Set Pressure: 50 psiOutlet Size: 2-1/2"
Inlet Size: 2-1/2"Overall Height: 8-3/8"
Country of Origin (subject to change): United States

Product Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2-1/2 In., Outlet Size 2-1/2 In., Factory Set Pressure 50 psi, Pressure Range 5 to 60 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 8-3/8 In., Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No, Standards ASME for Air Service

Product Reviews

Save 15% when you sign up for Z-mail.