PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Safety Relief Valve, 2 In, 150 psi, Bronze

SPENCE| Zoro #: G0236013| Mfr #: 041AHHA-150

$487.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 10 to 250 psiSpring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236013 Mfr #: 041AHHA-150
Body Material: BronzePressure Range: 10 to 250 psi
Spring Material: Stainless SteelOverall Length: 5-3/8"
Outlet Size: 2"Outlet Type: MNPT
Disc Material: BronzeApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Inlet Size: 2"Overall Height: 12-1/8"
Item: Safety Relief ValveTemp. Range: -20 Degrees to 406 Degrees F
Test Lever: YesSeat Material: EPDM
Standards: ASME Air And Gas ServiceFactory Set Pressure: 150 psi
Inlet Type: FNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 150 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews