Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 2 In, 25 psi, Bronze
  • Zoro #: G0235977
  • Mfr #: 041AHHA-025
$535.68
  • Outlet Type: MNPT
  • Spring Material: Stainless Steel
  • Outlet Size: 2"
See full product details
This item ships free.

Spence #041AHHA-025 Specifications

  • Zoro #: G0235977
  • Mfr #: 041AHHA-025
Outlet Type: MNPT Spring Material: Stainless Steel
Outlet Size: 2" Inlet Type: FNPT
Standards: ASME Air And Gas Service Inlet Size: 2"
Test Lever: Yes Overall Height: 12-1/8"
Item: Safety Relief Valve Temp. Range: -20 Degrees to 406 Degrees F
Body Material: Bronze Disc Material: Bronze
Pressure Range: 10 to 250 psi Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Seat Material: EPDM Factory Set Pressure: 25 psi
Overall Length: 5-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AHHA-025