Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 2 In, 50 psi, Bronze
  • Zoro #: G0235383
  • Mfr #: 0031HHA-050
$518.64
  • Spring Material: Stainless Steel
  • Overall Height: 12-1/8"
  • Pressure Range: 10 to 250 psi
See full product details
This item ships free.

Spence #0031HHA-050 Specifications

  • Zoro #: G0235383
  • Mfr #: 0031HHA-050
Spring Material: Stainless Steel Overall Height: 12-1/8"
Pressure Range: 10 to 250 psi Temp. Range: -20 Degrees to 406 Degrees F
Inlet Size: 2" Disc Material: Bronze
Outlet Size: 2" Test Lever: Yes
Body Material: Bronze Overall Length: 5-3/8"
Item: Safety Relief Valve Inlet Type: MNPT
Factory Set Pressure: 50 psi Standards: ASME Steam Service
Seat Material: EPDM Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-3/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Restrictions and Compliance

Reviews of Spence #0031HHA-050