KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 2 x 2-1/2 In, 100 psi

SPENCE| Zoro #: G0236047| Mfr #: 041AJHA-100

$511.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 10 to 250 psi
Body Material: Bronze
Overall Length: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236047 Mfr #: 041AJHA-100
Pressure Range: 10 to 250 psiBody Material: Bronze
Overall Length: 5-5/8"Factory Set Pressure: 100 psi
Spring Material: Stainless SteelSeat Material: EPDM
Outlet Size: 2-1/2"Disc Material: Bronze
Test Lever: YesTemp. Range: -20 Degrees to 406 Degrees F
Item: Safety Relief ValveApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Overall Height: 13-5/16"Inlet Type: FNPT
Outlet Type: MNPTStandards: ASME Air And Gas Service
Inlet Size: 2"Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 13-5/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-5/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Reviews