BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 2 x 2-1/2 In, 150 psi

SPENCE| Zoro #: G0235462| Mfr #: 0031JHA-150

$510.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 2-1/2"Outlet Type: MNPTOverall Height: 13-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235462 Mfr #: 0031JHA-150
Outlet Size: 2-1/2"Outlet Type: MNPT
Overall Height: 13-5/16"Item: Safety Relief Valve
Standards: ASME Steam ServiceInlet Size: 2"
Pressure Range: 10 to 250 psiSeat Material: EPDM
Disc Material: BronzeTemp. Range: -20 Degrees to 406 Degrees F
Inlet Type: FNPTTest Lever: Yes
Factory Set Pressure: 150 psiOverall Length: 5-5/8"
Body Material: BronzeApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Spring Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 150 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 13-5/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5-5/8 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews