Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 2 x 2-1/2 In, 50 psi (Discontinued)
Mfr # 041AJHA-050
Zoro # G0236031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 2"
- Outlet Size 2-1/2"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT