Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 3/4 x 1 In, 100 psi (Discontinued)
Mfr # 041AEDA-100
Zoro # G0235645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT