Safety Relief Valve, 3/4 x 1 In, 150 psi

SPENCE| Zoro #: G0313512| Mfr #: 710NADE-A150

$267.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313512 Mfr #: 710NADE-A150
Seat Material: PTFEStandards: ASME And API 527
Outlet Type: MNPTItem: Safety Relief Valve
Spring Material: Stainless SteelBody Material: Bronze
Application: Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etcTest Lever: No
Pressure Range: 10 to 400 psiInlet Type: FNPT
Disc Material: Copper AlloyTemp. Range: -423 Degrees to 400 Degrees F
Factory Set Pressure: 150 psiOutlet Size: 1"
Inlet Size: 3/4"Overall Height: 6-1/2"
Country of Origin (subject to change): Unknown

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 150 psi, Pressure Range 10 to 400 psi, Disc Material Copper Alloy, Overall Height 6-1/2 In., Application Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -423 Degrees to 400 Degrees F, Test Lever No, Standards ASME And API 527

Product Reviews