Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 3/4 x 1 In, 25 psi (Discontinued)
Mfr # 0031EDA-025
Zoro # G0235024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4 in
- Outlet Size 1 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT