Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 3/4 x 1 In, 25 psi
  • Zoro #: G0235627
  • Mfr #: 041AEDA-025
$245.71
  • Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
  • Inlet Type: FNPT
  • Spring Material: Stainless Steel
See full product details
This item ships free.

Spence #041AEDA-025 Specifications

  • Zoro #: G0235627
  • Mfr #: 041AEDA-025
Application: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc Inlet Type: FNPT
Spring Material: Stainless Steel Inlet Size: 3/4"
Standards: ASME Air And Gas Service Item: Safety Relief Valve
Seat Material: EPDM Overall Height: 7-1/8"
Test Lever: Yes Outlet Size: 1"
Overall Length: 3" Body Material: Bronze
Temp. Range: -20 Degrees to 406 Degrees F Outlet Type: MNPT
Disc Material: Bronze Pressure Range: 10 to 250 psi
Factory Set Pressure: 25 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions and Compliance

Reviews of Spence #041AEDA-025