JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Safety Relief Valve, 3/4 x 1 In, 250 psi

SPENCE| Zoro #: G1176664| Mfr #: 710NADE-A250

$221.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176664 Mfr #: 710NADE-A250
Pressure Range: 10 to 400 psiStandards: ASME And API 527
Outlet Type: MNPTTest Lever: No
Temp. Range: -423 Degrees to 400 Degrees FInlet Type: FNPT
Item: Safety Relief ValveDisc Material: Copper Alloy
Body Material: BronzeSeat Material: PTFE
Spring Material: Stainless SteelApplication: Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc
Factory Set Pressure: 250 psiOutlet Size: 1"
Inlet Size: 3/4"Overall Height: 6-1/2"
Country of Origin (subject to change): Unknown

Product Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 250 psi, Pressure Range 10 to 400 psi, Disc Material Copper Alloy, Overall Height 6-1/2 In., Application Stationary Cryogenic Storage Tanks, Dual Safety Relief Systems, Air and Gas Compressors etc, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -423 Degrees to 400 Degrees F, Test Lever No, Standards ASME And API 527

Product Reviews