SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Safety Relief Valve, 3/4 x 1 In, 50 psi

SPENCE| Zoro #: G0235033| Mfr #: 0031EDA-050

$214.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 10 to 250 psiSpring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235033 Mfr #: 0031EDA-050
Body Material: BronzePressure Range: 10 to 250 psi
Spring Material: Stainless SteelOverall Length: 3"
Outlet Size: 1"Outlet Type: MNPT
Disc Material: BronzeApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Inlet Size: 3/4"Overall Height: 7-1/8"
Item: Safety Relief ValveTemp. Range: -20 Degrees to 406 Degrees F
Test Lever: YesSeat Material: EPDM
Standards: ASME Steam ServiceFactory Set Pressure: 50 psi
Inlet Type: FNPTCountry of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 50 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 7-1/8 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 3 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews