KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3/4In, 125 psi, Bronze

SPENCE| Zoro #: G0235006| Mfr #: 0031DDA-125

$209.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 10 to 250 psi
Body Material: Bronze
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0235006 Mfr #: 0031DDA-125
Pressure Range: 10 to 250 psiBody Material: Bronze
Overall Length: 2-1/4"Factory Set Pressure: 125 psi
Spring Material: Stainless SteelSeat Material: EPDM
Outlet Size: 3/4"Disc Material: Bronze
Test Lever: YesTemp. Range: -20 Degrees to 406 Degrees F
Item: Safety Relief ValveApplication: Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Overall Height: 6-9/16"Inlet Type: MNPT
Outlet Type: FNPTStandards: ASME Steam Service
Inlet Size: 3/4"Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 125 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 6-9/16 In., Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 2-1/4 In., Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Steam Service

Reviews