Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 3/4In, 150 psi, Bronze (Discontinued)
Mfr # 0031DDA-150
Zoro # G0235015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT