KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 3In, 15 psi, Cast Iron

SPENCE| Zoro #: G0394791| Mfr #: 0010ZKA-015

$900.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 5 to 15 psi
Body Material: Cast iron
Factory Set Pressure: 15 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394791 Mfr #: 0010ZKA-015
Pressure Range: 5 to 15 psiBody Material: Cast iron
Factory Set Pressure: 15 psiSpring Material: Plated Steel
Seat Material: BronzeOutlet Size: 3"
Disc Material: Brass ASTM B16/Bronze ASTM B62Test Lever: No
Temp. Range: -20 Degrees to 250 Degrees FItem: Safety Relief Valve
Application: Liquid, Steam, Air and GasOverall Height: 9-1/2"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME IV Low Pressure Heating BoilerInlet Size: 3"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3 In., Outlet Size 3 In., Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 9-1/2 In., Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 250 Degrees F, Test Lever No, Standards ASME IV Low Pressure Heating Boiler

Reviews