Safety Relief Valve, 3In, 15 psi, Cast Iron

SPENCE| Zoro #: G0753611| Mfr #: 015CZKA-015

$680.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753611 Mfr #: 015CZKA-015
Seat Material: BronzeStandards: ASME for Air Service
Outlet Type: MNPTOverall Height: 9-1/2"
Item: Safety Relief ValveInlet Size: 3"
Outlet Size: 3"Spring Material: Plated Steel
Body Material: Cast IronApplication: Liquid, Steam, Air and Gas
Test Lever: NoPressure Range: 5 to 60 psi
Inlet Type: FNPTFactory Set Pressure: 15 psi
Disc Material: Brass ASTM B16/Bronze ASTM B62Temp. Range: -20 Degrees to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3 In., Outlet Size 3 In., Factory Set Pressure 15 psi, Pressure Range 5 to 60 psi, Disc Material Brass ASTM B16/Bronze ASTM B62, Overall Height 9-1/2 In., Application Liquid, Steam, Air and Gas, Seat Material Bronze, Spring Material Plated Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No, Standards ASME for Air Service

Product Reviews

Save 15%. Sign up for Z-mail.