DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Temp and Pressure SteamPilot, 1/4 In NPT

SPENCE| Zoro #: G2195006| Mfr #: P-T134-C1S1CA11

$1063.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cast Iron Body with Bronze Bulb and Armored Capillary
Temp. Range (F): 70 to170
Max. Pressure: 250 psig
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195006 Mfr #: P-T134-C1S1CA11
Material: Cast Iron Body with Bronze Bulb and Armored CapillaryTemp. Range (F): 70 to170
Max. Pressure: 250 psigCapillary Length (In.): 120
Standards: -Connection: threaded
Type: Temperature and PressureMax. Inlet Pressure (PSI): 250 PSIG
Bulb Size Length (In.): 5/8" x 20 1/2"Item: Steam Pilot
Size: 1/4"Max. Inlet Temp. (Deg. F): 450
Country of Origin (subject to change): United States

Description

Steam Pilot, Temperature and Pressure, Material Cast Irion Body with Bronze Bulb and Armored Capillary, Size 1/4 In, Connection Screwed, Max Pressure 250 PSIG, Temp Range 70 to170 F, Max Inlet Pressure 250 PSIG PSI, Max Inlet Temp 450 Deg F, Bulb Size Length 5/8 In x 20 1/2 In In., Capillary Length 120 In

Restrictions and Compliance

*3: Hazardous material

Reviews