Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gel Insole, Unisex, Fits M 4-5 W 6-7, PR

  • Zoro #: G4851235
  • Mfr #: 39818
$13.49
  • Features: Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Gel Comfort
  • Length: 6 in
  • Thickness: 1/2 in
See full product details
Orders over $75 ship free.

Spenco #39818 Specifications

  • Zoro #: G4851235
  • Mfr #: 39818
Features: Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Gel Comfort Length: 6 in
Thickness: 1/2 in Width: 5 in
Color: Blue/Gray/Red Item: Insole
Gender: Men's Material: Thermoplastic Rubber
Size: 4 to 5 Prevents: Fatigue, Foot Odor
Toe Shape: Round Arch Height: Medium
Footwear Brand: SPENCO Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gel Insole, Men's, Size 4 to 5, Length 6 In., Width 5 In., Thickness 3/8 In., Thermoplastic Rubber, Blue/Gray/Red, Features Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Prevents Fatigue, Foot Odor, 1 Pair

Reviews of Spenco #39818